-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Bowl |
|---|---|
| Base Dia. | 8" |
| Capacity | 30 qt |
| Case Height | 22 1/4" |
| Case Length | 21 3/4" |
| Case Lot | 1 |
| Case Lot Cube | 2.31 ft. |
| Case Width | 8 1/4" |
| Color | Silver |
| Diameter | 21 5/8" |
| Finish | Satin |
| Height | 7 21/25" |
|---|---|
| Inside Diameter | 20 5/8" |
| Material | Stainless Steel |
| Nsf Certified | Yes |
| Outside Dia. | 21 5/8" |
| Overall Height | 7 7/8" |
| Product Type | Mixing Bowl |
| Size | 30 qt |
| Usable Dia. | 20.572" |
| Width | 8 1/4" |
| Height (cm) | 19.91 |
|---|---|
| Length (cm) | 55.63 |
| Width (cm) | 20.96 |
| HS Code | 7323930045 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.826 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)