-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Bowl |
|---|---|
| Base Dia. | 4 3/4" |
| Capacity | 5 qt |
| Case Height | 8 1/2" |
| Case Length | 12 1/2" |
| Case Lot | 6 |
| Case Lot Cube | 0.77 ft. |
| Case Width | 12 1/2" |
| Color | Silver |
| Depth | 11 3/4" |
| Diameter | 11 3/4" |
| Finish | Satin |
| Height | 4.46" |
|---|---|
| Inside Diameter | 10 3/4" |
| Material | Stainless Steel |
| Nsf Certified | No |
| Outside Dia. | 11 3/4" |
| Overall Depth | 11 3/4" |
| Overall Height | 4 1/2" |
| Product Type | Mixing Bowl |
| Size | 5 qt |
| Usable Dia. | 10 3/4" |
| Width | 11 3/4" |
| Height (cm) | 11.33 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 29.21 |
| HS Code | 7323930060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4905 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)