-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Bowl |
|---|---|
| Base Dia. | 4.438" |
| Capacity | 8 qt |
| Case Height | 7" |
| Case Length | 14" |
| Case Lot | 3 |
| Case Lot Cube | 0.8 ft. |
| Case Width | 14" |
| Color | Silver |
| Depth | 13.281" |
| Diameter | 13.281" |
| Finish | Satin |
| Gauge | 24 ga. |
| Height | 5.34" |
|---|---|
| Inside Diameter | 12 1/4" |
| Material | Stainless Steel |
| Material Type | Metals |
| Nsf Certified | No |
| Outside Diameter | 13 1/4" |
| Overall Depth | 13 1/4" |
| Overall Height | 5 3/8" |
| Product Type | Mixing Bowl |
| Size | 8 qt |
| Usable Dia. | 12 1/4" |
| Width | 13.281" |
| Height (cm) | 13.56 |
|---|---|
| Length (cm) | 34.04 |
| Width (cm) | 32.51 |
| HS Code | 7323930060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)