-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mixing Bowl |
|---|---|
| Base Dia. | 2 3/8" |
| Capacity | 0.75 qt |
| Case Height | 5" |
| Case Length | 7 1/4" |
| Case Lot | 6 |
| Case Lot Cube | 0.17 ft. |
| Case Width | 7 1/2" |
| Color | Silver |
| Depth | 6 1/4" |
| Diameter | 6 1/4" |
| Finish | Satin |
| Height | 2 2/5" |
|---|---|
| Inside Diameter | 5 3/4" |
| Material | Stainless Steel |
| Nsf Certified | No |
| Outside Dia. | 6 1/4" |
| Overall Depth | 6 1/4" |
| Overall Height | 2 3/8" |
| Product Type | Mixing Bowl |
| Size | 0.75 qt |
| Usable Dia. | 5.719" |
| Width | 6 1/4" |
| Height (cm) | 6.1 |
|---|---|
| Length (cm) | 16 |
| Width (cm) | 15.75 |
| HS Code | 7323930060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)