-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Vibrator |
|---|---|
| Adjustable Speed | Yes |
| Air Flow Rate | 18 CFM @ 60 psi, 21 CFM @ 80 psi |
| Application | Automotive, Bio-Tech, Chemical, Plastics, Plating And Food Industries |
| Bin Weight Capacity | 9000 lbs. |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 710 lbf. @ 60 psi, 900 lbf. @ 80 psi |
| Force Rating | 900 lbs. |
| Housing Material | Cast Iron |
| Inlet Connection Size | 1/2" |
| Inlet Connection Type | NPT |
| Inlet Port Type | NPT |
| Max. Pressure | 80 psi |
| Max. Temp. | 350°F |
| Maximum Force | 900 lbf. |
| Maximum Inlet Pressure | 80 psi |
| Maximum Vibration Speed | 4500 VPM |
| Mount Plate Included | No |
|---|---|
| Mount Plate Required | Yes |
| Mount Type | Foot |
| Mounting | Foot |
| Mounting Plate | Sold Separately |
| Muffler | Included |
| Overall Dim. | 6.93" x 4.76" x 5.39" |
| Overall Height | 5 3/8" |
| Overall Length | 6.938" |
| Overall Width | 4 3/4" |
| Pneumatic Vibrator Type | Turbine |
| Series | VS Series |
| Sound Level | 77 dBA |
| Speed @ 60 Psi | 4000 VPM |
| Speed @ 80 Psi | 4500 VPM |
| Vibration Speeds @ Psi | 4000 VPM @ 60 psi, 4500 VPM @ 80 psi |
| Vibrator Type | Turbine |
| standard | ATEX CERTIFIED, CE CERTIFIED |
| Height (cm) | 13.65 |
|---|---|
| Length (cm) | 17.62 |
| Width (cm) | 12.06 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)