-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pneumatic Vibrator |
|---|---|
| Adjustable Speed | Yes |
| Air Flow Rate | 16 CFM @ 60 psi, 17 CFM @ 80 psi |
| Application | Automotive, Bio-Tech, Chemical, Plastics, Plating And Food Industries |
| Bin Weight Capacity | 7250 lbs. |
| Cfm @ 60 Psi | 16 CFM |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 570 lbf. @ 60 psi, 725 lbf. @ 80 psi |
| Force Rating | 725 lbs. |
| Housing Material | Cast Iron |
| Inlet Connection Size | 3/8" |
| Inlet Connection Type | NPT |
| Inlet Port Size | 3/8" |
| Max. Pressure | 80 psi |
| Max. Temp. | 350°F |
| Maximum Force | 725 lbf. |
| Maximum Inlet Pressure | 80 psi |
| Maximum Vibration Speed | 5200 VPM |
| Min. Bin Weight Capacity | Not Applicable |
|---|---|
| Mount Plate Included | No |
| Mount Plate Required | Yes |
| Mount Type | Foot |
| Mounting | Foot |
| Mounting Plate | Sold Separately |
| Muffler | Included |
| Overall Dim. | 6.89" x 4.76" x 4.88" |
| Overall Length | 6 7/8" |
| Overall Width | 4 3/4" |
| Pneumatic Vibrator Type | Turbine |
| Series | VS Series |
| Sound Level | 72 dBA |
| Speed @ 60 Psi | 4600 VPM |
| Speed @ 80 Psi | 5200 VPM |
| Vibration Speeds @ Psi | 4600 VPM @ 60 psi, 5200 VPM @ 80 psi |
| Vibrator Type | Turbine |
| standard | ATEX CERTIFIED, CE CERTIFIED |
| Height (cm) | 12.38 |
|---|---|
| Length (cm) | 17.46 |
| Width (cm) | 12.06 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)