-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Vibrator |
|---|---|
| Adjustable Speed | Yes |
| Air Flow Rate | 7.5 CFM @ 60 psi, 9 CFM @ 80 psi |
| Application | Automotive, Bio-Tech, Chemical, Plastics, Plating And Food Industries |
| Bin Weight Capacity | 5000 lbs. |
| Cfm @ 60 Psi | 7.5 CFM |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 270 lbf. @ 80 psi, 90 lbf. @ 60 psi |
| Force Rating | 270 lbs. |
| Housing Material | Cast Iron |
| Inlet Connection Type | NPT |
| Inlet Port Size | 1/4" |
| Inlet Port Type | NPT |
| Max. Pressure | 80 psi |
| Max. Temp. | 350°F |
| Maximum Force | 270 lbf. |
| Maximum Inlet Pressure | 80 psi |
| Maximum Vibration Speed | 7200 VPM |
| Mount Plate Included | No |
|---|---|
| Mount Plate Required | Yes |
| Mount Type | Foot |
| Mounting | Foot |
| Mounting Plate | Sold Separately |
| Muffler | Included |
| Overall Dim. | 5.43" x 3.27" x 3.07" |
| Overall Height | 3.062" |
| Overall Length | 5.437" |
| Overall Width | 3 1/4" |
| Pneumatic Vibrator Type | Turbine |
| Series | VS Series |
| Sound Level | 70 dBA |
| Speed @ 60 Psi | 4200 VPM |
| Speed @ 80 Psi | 7200 VPM |
| Vibration Speeds @ Psi | 4200 VPM @ 60 psi, 7200 VPM @ 80 psi |
| Vibrator Type | Turbine |
| standard | ATEX CERTIFIED, CE CERTIFIED |
| Height (cm) | 7.78 |
|---|---|
| Length (cm) | 13.81 |
| Width (cm) | 8.26 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.5975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)