-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pneumatic Vibrator |
|---|---|
| Adjustable Speed | Yes |
| Air Flow Rate | 7 CFM @ 60 psi, 8 CFM @ 80 psi |
| Application | Automotive, Bio-Tech, Chemical, Plastics, Plating And Food Industries |
| Bin Weight Capacity | 1600 lbs. |
| Cfm @ 80 Psi | 8 CFM |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Force @ Psi | 160 lbf. @ 80 psi |
| Force Rating | 160 lbs. |
| Housing Material | Cast Iron |
| Inlet Connection Type | NPT |
| Inlet Port Size | 1/4" |
| Inlet Port Type | NPT |
| Max. Pressure | 80 psi |
| Max. Temp. | 350°F |
| Maximum Force | 160 lbf. |
| Maximum Inlet Pressure | 80 psi |
| Maximum Vibration Speed | 12000 VPM |
|---|---|
| Mount Plate Included | No |
| Mount Plate Required | Yes |
| Mount Type | Foot |
| Mounting | Foot |
| Mounting Plate | Sold Separately |
| Muffler | Included |
| Overall Dim. | 5.12" x 2.87" x 2.99" |
| Overall Length | 5 1/8" |
| Overall Width | 2 7/8" |
| Pneumatic Vibrator Type | Turbine |
| Series | VS Series |
| Sound Level | 70 dBA |
| Speed @ 60 Psi | 10000 VPM |
| Speed @ 80 Psi | 12000 VPM |
| Vibration Speeds @ Psi | 10000 VPM @ 60 psi, 12000 VPM @ 80 psi |
| Vibrator Type | Turbine |
| standard | ATEX CERTIFIED, CE CERTIFIED |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 13.02 |
| Width (cm) | 7.3 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)