-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wall Protector |
|---|---|
| Assembled Depth | 2" |
| Assembled Height | 6" |
| Assembled Width | 48" |
| Assembly | Assembled |
| Color | Yellow |
| Color Family | Yellow |
| Features | Robust Construction For Convenient Use |
|---|---|
| Height | 6" |
| Length | 2" |
| Material | Polyethylene |
| Number Of Hardware Kits Required | (3) Masonry Screws, (3) Regular Screws And Washers |
| Width | 48" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 124.46 |
| Width (cm) | 17.78 |
| HS Code | 3926909987 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)