-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Severe Duty Motor |
|---|---|
| Ambient Temp. | 50°C |
| Code | J |
| Design | J |
| Drive End Bearing Size | 6206 |
| Drive End Bearing Type | Ball |
| Duty Cycle | Continuous |
| Efficiency | 89.5% |
| Enclosure Type | Teao |
| Frame | 184TZ |
| Frame Material | Rolled Steel |
| Frame Type | 184TZ |
| Frequency | 60 Hz |
| Full Load Amps | 13.1-16.5/8.3A |
| Hp | 5 hp |
| Insulation Class | Class F |
| Kw | 3.7 kW |
| Motor Enclosure Design | Totally Enclosed Air Over |
| Motor Shaft Rotation | Reversible |
|---|---|
| Motor Type | Squirrel Cage Induction Run |
| Mounting Type | Rigid Base |
| Nameplate Rpm | 3600 RPM |
| No. Of Poles | 2 |
| Opp. Drive End Bearing Size | 6205 |
| Opp. Drive End Bearing Type | Ball |
| Output Kw | 3.7/5.2 kW |
| Packaging | F |
| Phase | 3 |
| Power Factor | 88.6 |
| Rpm | 3400-3600 RPM |
| Service Factor | 1 |
| Shaft Dia. | 1 1/8" |
| Shaft Length | 3 1/2" |
| Thermal Protection | Thermostat |
| Type | TLE |
| Voltage | 208-230/460V |
| Height (cm) | 32.72 |
|---|---|
| Length (cm) | 45.57 |
| Width (cm) | 33.17 |
| Country Of Origin | MX |
|---|---|
| Weight (kg) | 45 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)