-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Western Scoop |
|---|---|
| Blade Color | Black |
| Blade Length | 17 7/8" |
| Blade Material | Steel |
| Blade Size | #10 |
| Blade Step | Not Applicable |
| Blade Type | #10 |
| Blade Width | 14 1/4" |
| Color | Natural |
| Corrosion Resistant | No |
| Detachable Handle | No |
| Esd Safe | No |
| Gauge | 16 ga. |
|---|---|
| Handle Color | Natural |
| Handle Length | 46 3/4" |
| Handle Material | Fiberglass |
| Handle Type | Straight |
| Non-sparking | No |
| Number Of Ribs | 2 |
| Overall Length | 62 1/4" |
| Product Type | Scoop Shovel |
| Shovel Color | Natural |
| Socket Type | Standard |
| Height (cm) | 23.11 |
|---|---|
| Length (cm) | 156.97 |
| Width (cm) | 36.58 |
| HS Code | 8201100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)