-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automotive V-Belt |
|---|---|
| Angle | 36° |
| Belt Style | Cogged |
| Belt Trade Size | A |
| Belt Type | V Belt |
| Edge Construction | Raw Edge |
| Effective Length | 48" |
| Industry Number | 13A1220 |
| Industry Number Series | 13A Series |
|---|---|
| Number Of Bands | 0 |
| Outside Length | 48 9/32" |
| Reinforcing Cord Material | Polyester |
| Resistance Properties | Chemical Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
| Thickness | 5/16" |
| Top Width | 17/32" |
Dayco 17480 automotive V-belt transmits power between rotating shafts for the operation of components like alternators, water pumps, air compressors and fans. It is ideal for automotive engines, industrial machinery, agricultural equipment and HVAC systems.
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 52.32 |
| Width (cm) | 1.27 |
| HS Code | 4010313000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.135 |
Regular inspection for signs of wear, proper tensioning and occasional cleaning are recommended to ensure optimal performance and longevity of the V-belt.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)