-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Automotive V-Belt |
|---|---|
| Angle | 36° |
| Belt Style | Cogged |
| Belt Trade Size | A |
| Belt Type | V Belt |
| Edge Construction | Raw Edge |
| Effective Length | 51" |
| Industry Number | 13A1295 |
| Industry Number Series | 13A Series |
|---|---|
| Number Of Bands | 0 |
| Outside Length | 51 9/32" |
| Reinforcing Cord Material | Polyester |
| Resistance Properties | Chemical Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Ozone Resistant |
| Thickness | 5/16" |
| Top Width | 17/32" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 55.63 |
| Width (cm) | 1.27 |
| HS Code | 4010313000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1395 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)