-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Filter |
|---|---|
| Flow Rate | 450 SCFM |
| Max. Operating Pressure | 175 psig |
| Port Size | 1 1/2" |
| Temp. Range | 40°F to 120°F |
| Air Flow | 380 CFM |
| Drain Type | Automatic |
| Feature | Automatic Drain, Standard Zinc Bowl With Sight Glass, 40 Micron Polypropylene Element, 16 oz. Bowl, Zinc Body |
| Frl Size | Standard |
|---|---|
| Max. Operating Pressure Metric | 12 Bar |
| Max. Psi | 175 psi |
| Max. Temp. | 120°F |
| Min. Temp. | 40°F |
| Min/max Temp | 40°F, 120°F, N, T, T, T |
| Pressure | 175 psig |
| Series | Watts Series |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 31.52 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.2805 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)