-
Select Country
- Source Now
Get it by Monday, Mar 2
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Air Flow | 340 CFM |
|---|---|
| Break Quantity | 0 |
| Drain Type | Manual |
| Feature | Manual Drain, Standard Zinc Bowl With Sight Glass, 40 Micron Polypropylene Element, 16 oz. Bowl, Zinc Body |
| Flow | 300 SCFM |
| Flow Rate | 300 SCFM |
| Frl Size | Standard |
| Max. Operating Pressure | 250 psig |
| Max. Operating Pressure Metric | 17 Bar |
| Max. Psi | 250 psi |
|---|---|
| Max. Temp. | 150°F |
| Min. Temp. | 40°F |
| Min/max Temp | 40°F, 150°F, N, T, T, T |
| Port Size | 1" |
| Pressure | 250 psig |
| Series | Watts Series |
| Temp. Range | 40°F to 150°F |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 31.52 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.4705 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)