-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rail Car Wheel Chock |
|---|---|
| Assembled Depth | 12 3/4" |
| Assembled Height | 3 13/16" |
| Assembled Width | 7 1/2" |
| Assembly | Assembled |
| Batteries Included | No |
| Bottom Surface Material | Steel |
| Built-in Handles/poles | Yes |
| Certification Indicator | D |
| Chock Size | 3.812" x 7 1/2" x 3.938" |
| Color | Yellow |
| Color Family | Yellow |
| Contains Hazardous Material Or Is Aerosol | No |
| Features | Single Steel Rail Chock Fits Most Standard Size Rails For Ideal Operation |
| Grip Surface Material | Steel |
| Handle Included | Yes |
| Handle Length | 9 11/16" |
|---|---|
| High-visibility | No |
| Includes Chain/rope | No |
| Material | Bronze |
| Max. Vehicle Weight | Not Rated |
| Number Of Chocks | 1 |
| Origin Criterion | B |
| Primary Wheel Chock Application | Multi Purpose |
| Wheel Chock Height | 3 13/16" |
| Wheel Chock Length | 7 1/2" |
| Wheel Chock Material | Steel |
| Wheel Chock Quantity | 1 |
| Wheel Chock Usage | Multi Purpose |
| Wheel Chock Weight | 8 lbs. |
| Wheel Chock Width | 3 15/16" |
| Wheel Chock Connection | None |
| Height (cm) | 9.68 |
|---|---|
| Length (cm) | 32.38 |
| Width (cm) | 19.05 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)