VESTIL SRC/FRC Steel Single Rail Chock with Flag Rail Chock 30 Inch Long Chain, Yellow

Item: AG7ZJB
Model: SRC/FRC
Check Availability
In Stock.

Get it by Thursday, Feb 12

£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

Overall Depth

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$203.44 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Rail Car Wheel Chock and Flag
Assembled Depth 44"
Assembled Height 20 1/8"
Assembled Width 40 1/16"
Assembly Assembled
Bottom Surface Material Steel
Built-in Handles/poles Yes
Chain Length 2.5 ft.
Chock Size 3.812" x 7 1/2" x 3.938"
Color Yellow
Color Family Yellow
Features Single Steel Rail Chock Design Fits Most Standard Size Rails
Flag Handle Length 36"
Flag Lowered 14 1/4"
Flag Raised 29"
Grip Surface Material Steel
Handle Included Yes
Handle Length 9 11/16"
High-visibility No
Includes Chain/rope No
Material Bronze
Max. Vehicle Weight Not Rated
Number Of Chocks 2
Primary Wheel Chock Application Multi Purpose
Wheel Chock Connection Tension Pole Assembly
Wheel Chock Height 3 13/16"
Wheel Chock Length 7 1/2"
Wheel Chock Material Steel
Wheel Chock Quantity 2
Wheel Chock Usage Multi Purpose
Wheel Chock Weight 21 lbs.
Wheel Chock Width 3 15/16"

Shipping Information

Height (cm) 51.12
Length (cm) 111.76
Width (cm) 101.76
HS Code 7326908588
Country Of Origin US
Weight (kg) 10.35

Other Also Viewed

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site