-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Rail Car Wheel Chock and Flag |
|---|---|
| Assembled Depth | 7 1/2" |
| Assembled Height | 20 1/8" |
| Assembled Width | 40 1/16" |
| Assembly | Assembly Required |
| Chock Size | 3 3/4" x 7 1/2" x 3.938" |
| Color | Yellow |
| Color Family | Yellow |
| Features | Single Steel Rail Chock Design Fits Most Standard Size Rails |
| Flag Handle Length | 36" |
| Flag Lowered | 14 1/4" |
|---|---|
| Flag Raised | 29" |
| Handle Included | Yes |
| High-visibility | No |
| Includes Chain/rope | No |
| Material | Steel |
| Max. Vehicle Weight | Not Rated |
| Number Of Chocks | 1 |
| Primary Wheel Chock Application | Railroad |
| Wheel Chock Connection | Tension Pole Assembly |
| Height (cm) | 51.12 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 101.76 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)