-
Select Country
- Source Now
Get it by Friday, Feb 13
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
| Item | Rail Car Wheel Chock |
|---|---|
| Assembled Depth | 12 3/4" |
| Assembled Height | 3 13/16" |
| Assembled Width | 41 1/2" |
| Assembly | Assembled |
| Batteries Included | No |
| Bottom Surface Material | Steel |
| Built-in Handles/poles | Yes |
| Certification Indicator | D |
| Chain Length | 2.5 ft. |
| Chock Size | 41 1/2" x 12 3/4" x 3 13/16" |
| Color | Yellow |
| Color Family | Yellow |
| Contains Hazardous Material Or Is Aerosol | No |
| Features | Single Steel Rail Chock Combo Fits Most Standard Size Rails For Ideal Operation |
| Grip Surface Material | Steel |
| Handle Included | Yes |
|---|---|
| Handle Length | 9 11/16" |
| High-visibility | No |
| Material | Bronze |
| Max. Vehicle Weight | Not Rated |
| Number Of Chocks | 2 |
| Origin Criterion | B |
| Primary Wheel Chock Application | Multi Purpose |
| Wheel Chock Connection | Chain |
| Wheel Chock Height | 3 13/16" |
| Wheel Chock Length | 7 1/2" |
| Wheel Chock Material | Steel |
| Wheel Chock Quantity | 2 |
| Wheel Chock Usage | Multi Purpose |
| Wheel Chock Weight | 16 lbs. |
| Wheel Chock Width | 3 15/16" |
| Height (cm) | 9.68 |
|---|---|
| Length (cm) | 32.38 |
| Width (cm) | 105.41 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)