-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jobsite Welders Box |
|---|---|
| Body Finish | Matte |
| Body Gauge | 16 ga. |
| Color | Brown |
| Features | Cutout For Connected Torch Hoses, Padlock Hasp To Secure Torch And Cutout For Connected Torch Hoses, Power Supply Knock Out Hole |
| Gas Shock | No |
| Gauge | 16 ga. |
| Handle Type | Recessed |
| Includes | Padlock Hasp, Cutout For Connected Torch Hoses |
| Includes Casters | No |
| Jobsite Storage Type | Jobsite Box |
| Length | 30" |
| Lid Style | Hinged |
| Lid Type | Hinged |
| Locking System | Padlockable |
|---|---|
| Material | Steel |
| Maximum Padlock Shackle Diameter | 1" |
| Number Of Doors | 0 |
| Number Of Shelves | 0 |
| Overall Depth | 16" |
| Overall Height | 12" |
| Overall Height With Lid Open | 12 1/2" |
| Overall Width | 30" |
| Packaging | Boxed |
| Padlock Shackle Max. Dia. | 3/8" |
| Storage Capacity | 3.3 cu. ft. |
| Total Storage Capacity | 3.3 cu. ft. |
| Width | 16" |
JOBOX 650990D jobsite welder box is suitable for storing welding sets, hoses, helmets & protective clothing for metalworking and fabrication applications. This storage box can be transported on-site. JOBOX jobsite chestscan also be used for storing various small parts & equipment.
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 78.74 |
| Width (cm) | 46.48 |
| HS Code | 9403200030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 14.85 |
Yes, this welder box has a locking hinge, allowing the user to install a padlock on it.
This welder box has heavy duty steel construction to allow box stackability.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)