-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 70 SCFM |
| Air Inlet | 1/2" FNPT |
| Ball Material | Buna N |
| Center Section Material | Aluminum |
| Check Seat Material | Buna N |
| Compatible Chemicals | Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water |
| Connection Size | 1 1/4" |
| Connection Type | NPT |
| Diaphragm Material | Buna N |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Flow Rate @ 100 Psi | 69.6 GPM |
| Flow Rate @ 20 Psi | 39.6 GPM |
| Flow Rate @ 40 Psi | 54.2 GPM |
| Flow Rate @ 60 Psi | 61 GPM |
| Flow Rate @ 80 Psi | 66.4 GPM |
| Fluid Intake Connection | 1 1/4" Fnpt |
| Fluid Outlet Connection | 1 1/4" Npt |
| For Use With Potable Systems | No |
| Housing Material | Aluminum |
| Inlet Size | 1/2" |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 1 yr. |
| Max. Discharge Pressure | 125 psi |
|---|---|
| Max. Flow Rate | 71 GPM |
| Max. Head | 281 ft. |
| Max. Media Temp. | 180°F |
| Max. Operating Pressure | 125 psi |
| Max. Solid Dia. | 0.19" |
| Media Discharge Location | Center, Top |
| Media Intake Location | Bottom, Center |
| Operation Type | Air Operated |
| Overall Height | 18" |
| Overall Length | 11 1/2" |
| Overall Width | 14.3" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Clamps |
| Rated Air Pressure | 125 psi |
| Self Priming | Yes |
| Self Priming Dry | 15 ft. |
| Self Priming Wet | 25 ft. |
| Series | E4 Series |
| Series Family | E4 |
| Valve Material | Buna N |
| Valve Type | Ball |
| Standards | CE CERTIFIED, EAC |
| Height (cm) | 51.56 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 17.4375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)