-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 100 SCFM |
| Air Consumption (maximum) | 100 SCFM |
| Air Inlet | 1/2" FNPT |
| Air Intake Connection Size | 1/2" |
| Air Intake Pressure (maximum) | 100 psi |
| Ball Material | Santoprene |
| Body Material | Cast Iron |
| Center Section Material | Aluminum |
| Check Seat Material | Santoprene |
| Connection Size | 1 1/2" |
| Connection Type | NPT |
| Diaphragm Material | Santoprene |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Feet Of Head (maximum) | Not Applicable |
| Flow Rate (maximum) | 107 GPM |
| Flow Rate @ 10 Psi | Not Applicable |
| Flow Rate @ 100 Psi | Not Applicable |
| Flow Rate @ 120 Psi | Not Applicable |
| Flow Rate @ 15 Psi | Not Applicable |
| Flow Rate @ 20 Psi | Not Applicable |
| Flow Rate @ 30 Psi | 80 GPM |
| Flow Rate @ 40 Psi | Not Applicable |
| Flow Rate @ 50 Psi | Not Applicable |
| Flow Rate @ 60 Psi | 100 GPM |
| Flow Rate @ 70 Psi | Not Applicable |
| Flow Rate @ 80 Psi | Not Applicable |
| Flow Rate @ 90 Psi | 110 GPM |
| Fluid Intake Connection | 1 1/2" Fnpt |
| Fluid Outlet Connection | 1 1/2" Npt |
| For Use With Potable Systems | No |
| Housing Material | Cast Iron |
| Includes | Ball Valve |
| Inlet Size | 1/2" |
| Inlet/outlet Size | 1 1/2" |
| Manifold Connection | Single Port |
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 1 yr. |
|---|---|
| Max. Dia. Solids | 9/32" |
| Max. Discharge Pressure | 100 psi |
| Max. Flow Rate | 107 GPM |
| Max. Media Temp. | 212°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 0.28" |
| Max. Viscosity | 50000 cPS |
| Media Discharge Connection Size | 1 1/2" |
| Media Discharge Location | Top |
| Media Intake Connection Size | 1 1/2" |
| Media Intake Location | Bottom |
| Min. Media Temp. | 0°F |
| Mounting Hardware Material | Stainless Steel, Steel |
| Nameplate Voltage | Not Applicable |
| Non-wetted Housing Material | Aluminum |
| Operating Pressure (maximum) | 100 psi |
| Operation Type | Air Operated |
| Overall Height | 27 4/5" |
| Overall Length | 11" |
| Overall Width | 16.1" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Bolt |
| Pump Operation Type | Air |
| Rated Air Pressure | 100 psi |
| Self Priming | Yes |
| Self Priming Dry | 18 ft. |
| Self Priming Wet | 28 ft. |
| Self-priming Dry | 18 ft. |
| Self-priming Wet | 28 ft. |
| Series | Not Applicable |
| Series Family | Not Applicable |
| Solid Diameter (maximum) | 7/25" |
| Valve Material | Santoprene |
| Valve Type | Ball |
| Wetted Housing Material | Cast Iron |
| Height (cm) | 70.61 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 40.89 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 58.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)