-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 21 SCFM |
| Air Consumption (maximum) | 21 SCFM |
| Air Intake Connection Size | 1/4" |
| Air Intake Pressure (maximum) | 100 psi |
| Ball Material | Santoprene |
| Body Material | Stainless Steel |
| Center Section Material | Aluminum |
| Check Seat Material | Stainless Steel |
| Connection Size | 1/2" |
| Connection Type | NPT |
| Diaphragm Material | Santoprene |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Feet Of Head (maximum) | Not Applicable |
| Flow Rate (maximum) | 14 GPM |
| Flow Rate @ 10 Psi | Not Applicable |
| Flow Rate @ 100 Psi | 13 GPM |
| Flow Rate @ 120 Psi | Not Applicable |
| Flow Rate @ 15 Psi | Not Applicable |
| Flow Rate @ 20 Psi | 5 GPM |
| Flow Rate @ 30 Psi | Not Applicable |
| Flow Rate @ 40 Psi | Not Applicable |
| Flow Rate @ 50 Psi | Not Applicable |
| Flow Rate @ 60 Psi | 9.8 GPM |
| Flow Rate @ 70 Psi | Not Applicable |
| Flow Rate @ 80 Psi | 11 GPM |
| Flow Rate @ 90 Psi | Not Applicable |
| For Use With Potable Systems | No |
| Grade | Grade 316 |
| Housing Material | Stainless Steel |
| Includes | Ball Valve |
| Inlet Size | 1/4" |
| Inlet/outlet Size | 1/2" |
|---|---|
| Manifold Connection | Single Port |
| Manifold Connection Type | Single Port |
| Max. Dia. Solids | 1/32" |
| Max. Flow Rate | 14 GPM |
| Max. Media Temp. | 212°F |
| Max. Operating Pressure | 100 psi |
| Max. Solid Dia. | 1/32" |
| Max. Viscosity | 15000 cPS |
| Media Discharge Connection Size | 1/2" |
| Media Discharge Location | Top |
| Media Intake Connection Size | 1/2" |
| Media Intake Location | Bottom |
| Min. Media Temp. | 0°F |
| Mounting Hardware Material | Stainless Steel, Steel |
| Nameplate Voltage | Not Applicable |
| Non-wetted Housing Material | Aluminum |
| Operating Pressure (maximum) | 100 psi |
| Operation Type | Air Operated |
| Overall Height | 9 4/5" |
| Overall Length | 8.3" |
| Overall Width | 7.3" |
| Pump Assembly Type | Bolt |
| Pump Operation Type | Air |
| Self Priming | Yes |
| Self Priming Dry | 5 ft. |
| Self Priming Wet | 28 ft. |
| Self-priming Dry | 5 ft. |
| Self-priming Wet | 28 ft. |
| Series Family | Not Applicable |
| Solid Diameter (maximum) | 0.03" |
| Valve Material | Santoprene |
| Valve Type | Ball |
| Height (cm) | 24.89 |
|---|---|
| Length (cm) | 21.08 |
| Width (cm) | 18.54 |
| HS Code | 8413500050 |
|---|---|
| Country Of Origin | JP |
| Weight (kg) | 6.975 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)