-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Double Diaphragm Pump |
|---|---|
| Air Consumption | 140 SCFM |
| Air Consumption (maximum) | 140 SCFM |
| Air Inlet | 1/2" FNPT |
| Air Intake Connection Size | 1/2" |
| Air Intake Pressure (maximum) | 125 psi |
| Ball Material | Buna N |
| Body Material | Aluminum |
| Center Section Material | Aluminum |
| Check Seat Material | Buna N |
| Chemical Compatibility | Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water |
| Compatible Chemicals | Alcohol, Ammonium Hydroxide, Antifreeze, Diesel, Diesel Exhaust Fluid, Gasoline, Kerosene, Water |
| Connection Size | 2" |
| Connection Type | NPT |
| Diaphragm Material | Buna N |
| Display Qty | 1 |
| Duty Cycle | Continuous |
| Feet Of Head (maximum) | 320 ft. |
| Flow Rate (maximum) | 163 GPM |
| Flow Rate @ 10 Psi | Not Applicable |
| Flow Rate @ 100 Psi | 142.7 GPM |
| Flow Rate @ 120 Psi | Not Applicable |
| Flow Rate @ 15 Psi | Not Applicable |
| Flow Rate @ 20 Psi | 78.1 GPM |
| Flow Rate @ 30 Psi | Not Applicable |
| Flow Rate @ 40 Psi | 110.1 GPM |
| Flow Rate @ 50 Psi | Not Applicable |
| Flow Rate @ 60 Psi | 123.2 GPM |
| Flow Rate @ 70 Psi | Not Applicable |
| Flow Rate @ 80 Psi | 132.1 GPM |
| Flow Rate @ 90 Psi | Not Applicable |
| Fluid Intake Connection | 2" Fnpt |
| Fluid Outlet Connection | 2" Npt |
| For Use With Potable Systems | No |
| Housing Material | Aluminum |
| Inlet Size | 1/2" |
| Inlet/outlet Size | 2" |
| Manifold Connection | Single Port |
|---|---|
| Manifold Connection Type | NPT |
| Manufacturers Warranty Length | 1 yr. |
| Max. Dia. Solids | 1/4" |
| Max. Discharge Pressure | 125 psi |
| Max. Flow Rate | 163 GPM |
| Max. Head | 320 ft. |
| Max. Media Temp. | 180°F |
| Max. Operating Pressure | 125 psi |
| Max. Solid Dia. | 11/25" |
| Media Discharge Connection Size | 2" |
| Media Discharge Location | Center, Top |
| Media Intake Connection Size | 2" |
| Media Intake Location | Bottom, Center |
| Non-wetted Housing Material | Aluminum |
| Operating Pressure (maximum) | 125 psi |
| Operation Type | Air Operated |
| Overall Height | 26.7" |
| Overall Length | 13 1/2" |
| Overall Width | 17.7" |
| Power Source | Air |
| Priming | Self Priming |
| Pump Assembly Type | Clamp |
| Pump Operation Type | Air |
| Rated Air Pressure | 125 psi |
| Self Priming | Yes |
| Self Priming Dry | 20 ft. |
| Self Priming Wet | 25 ft. |
| Self-priming Dry | 20 ft. |
| Self-priming Wet | 25 ft. |
| Series | E2 Series |
| Series Family | E2 |
| Solid Diameter (maximum) | 11/25" |
| Valve Material | Buna N |
| Valve Type | Ball |
| Wetted Housing Material | Aluminum |
| Standards | ABS TYPE APPROVED, ATEX CERTIFIED, CE CERTIFIED, EAC |
Versa-Matic E2AA2R220C-ATEX double diaphragm pump is designed to transfer liquids in wet commercial pumping applications. It operates on compressed air and moves slurries, solvents and other high-viscosity liquids.
| Height (cm) | 75.44 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 39.88 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 29.925 |


When the pump is located below the liquid (to be pumped) level, the gravity and air pressure ensure that the pump constantly fills with the liquid, eliminating air ingress into the pump or suction life. This process is necessary to start the pumping operation, ensuring smooth run for a continuous period.
The Elima-Matic air valve system eliminates stalling while providing lube-free performance. The system features a leak-free design that reduces downtime and ensures continuous operation.
Yes, the Versa-Matic E2AA2R220C-ATEX diaphragm pump is interchangeable with Wilden Original Series pumps.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)