-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pre-Formed Purge Dam |
|---|---|
| Coating | Adhesive |
| Compatible Pipe Diameter | 8" |
| Diameter | 8" |
| Distance From Weld | 6" |
| Features | Dissolves Rapidly Leaving No Residue, Side Walls Tapered To Fit Different Pipe Schedules, Tape Pre-Installed In Sections For Precise Alignment |
|---|---|
| Material | Water Soluble Paper |
| Material Properties | Water Soluble |
| Standards | Epa Approved |
Aquasol EZP-8 pre-formed purge dam saves time on weld preparation and creates a barrier to retain noble gases. It is useful in off-shore oil rigs, refineries, fossil fuel plants, breweries, processing plants and nuclear power plants.
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 23.62 |
| Width (cm) | 24.38 |
| HS Code | 4823906700 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
450 degrees F.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)