-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pre-Formed Purge Dam |
|---|---|
| Coating | Adhesive |
| Diameter | 3" |
| Material | Water Soluble Paper |
|---|---|
| Material Properties | Water Soluble |
| Height (cm) | 21.84 |
|---|---|
| Length (cm) | 23.11 |
| Width (cm) | 23.88 |
| HS Code | 4823906700 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)