-
Select Country
- Source Now
Get it by Friday, Feb 20
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plug Valve |
|---|---|
| Body Material | Cast Iron |
| Bolt Holes | 8 |
| Coefficient Of Volume | 570 |
| Connection Type | Flanged |
| Flow Coefficient | 570 |
| Handle Type | Direct Nut Operated |
| Max. Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Number Of Bolts | 8 |
|---|---|
| Operating Nut Size | 2" |
| Overall Height | 16 1/2" |
| Overall Length | 9" |
| Pipe Size | 4" |
| Seal Material | Buna N |
| Temp. Range | -30°F to +150°F |
| Valve Design | 2-Way |
| standard | ASTM A126 |
| Height (cm) | 28.45 |
|---|---|
| Length (cm) | 43.18 |
| Width (cm) | 26.67 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 30.84 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)