-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Plug Valve |
|---|---|
| Body Material | Cast Iron |
| Coefficient Of Volume | 37 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1" |
| Connection Size - Side 2 | 1" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Flow Coefficient | 37 |
| For Media | Wastewater |
| Handle | Lever |
| Handle Length | 4 1/4" |
| Handle Type | Lever |
|---|---|
| Max. Media Temperature | 150°F |
| Max. Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Media Temp. Range | -30°F to +150°F |
| Media Temperature Range | -30°F to +150°F |
| Min. Media Temperature | -30°F |
| Overall Height | 5.167" |
| Overall Length | 3.13" |
| Pipe Size | 1" |
| Seal Material | Buna N |
| Standards | Asme |
| Temp. Range | -30°F to +150°F |
| Valve Flow Pattern | 2 Way |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 17.53 |
| Width (cm) | 13.97 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.971 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)