-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plug Valve |
|---|---|
| Body Material | Cast Iron |
| Coefficient Of Volume | 37 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1 1/4" |
| Connection Size - Side 2 | 1 1/4" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Flow Coefficient | 37 |
| For Media | Wastewater |
| Handle | Lever |
| Handle Length | 6 1/2" |
| Handle Type | Lever |
|---|---|
| Max. Media Temperature | 150°F |
| Max. Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Media Temp. Range | -30°F to +150°F |
| Media Temperature Range | -30°F to +150°F |
| Min. Media Temperature | -30°F |
| Overall Height | 7.13" |
| Pipe Size | 1 1/4" |
| Seal Material | Buna N |
| Standards | Asme |
| Temp. Range | -30°F to +150°F |
| Valve Flow Pattern | 2 Way |
Val-Matic 5801.25RLT plug valve has cylindrical or conically tapered plugs inside the valve body that can be turned to regulate the flow through the valve. It features one or more hollow passageways going sideways through the plug, allowing the fluid to flow through the plug when the valve is open.
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 26.42 |
| Width (cm) | 18.8 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.165 |
A ball valve comes with a hollow center and a spherical disc. It features a conical or cylindrical disc with drilled openings that runs through a plug valve. Whereas in a ball valve, the disc or ball is smaller than the disc or plug in a plug valve. A plug valve provides a tighter shut-off than a ball valve because of this.
Plug valves are also known as slim valves and provide on / off control with only a small amount of pressure loss.
The plug valve's eccentric action rotates the plug in and out of the seated position with minimal contact, thus preventing high torque and wear.
The full top access cover provides quick access for inspection without removing the valve from the line.
POP (packing overload protection) shims protect packing by avoiding overload during field adjustment or replacement.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)