-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plug Valve |
|---|---|
| Body Material | Cast Iron |
| Coefficient Of Volume | 37 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | FNPT x FNPT |
| Connection Type - Side 1 | NPT |
| Connection Type - Side 2 | NPT |
| Flow Coefficient | 37 |
| For Media | Wastewater |
| Handle | Lever |
| Handle Length | 6 1/2" |
| Handle Type | Lever |
|---|---|
| Max. Media Temperature | 150°F |
| Max. Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Media Temp. Range | -30°F to +150°F |
| Media Temperature Range | -30°F to +150°F |
| Min. Media Temperature | -30°F |
| Overall Height | 7.13" |
| Overall Length | 6 3/4" |
| Pipe Size | 1 1/2" |
| Seal Material | Buna N |
| Standards | Asme |
| Temp. Range | -30°F to +150°F |
| Valve Flow Pattern | 2 Way |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 27.43 |
| Width (cm) | 19.56 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.6655 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)