-
Select Country
- Source Now
Get it by Tuesday, Feb 24
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Plug Valve |
|---|---|
| Body Material | Cast Iron |
| Bolt Holes | 8 |
| Coefficient Of Volume | 1200 |
| Connection Type | Flanged |
| Handle Type | Direct Nut Operated |
| Max. Pressure | 175 psi |
| Max. Pressure (cwp) | 175 psi |
| Number Of Bolts | 8 |
| Operating Nut Size | 2" |
|---|---|
| Overall Height | 19 3/8" |
| Overall Length | 10 1/2" |
| Pipe Size | 6" |
| Seal Material | Buna N |
| Temp. Range | -30°F to +150°F |
| Valve Design | 2-Way |
| standard | ASTM A126 |
Val-Matic 5806RN plug valve features smooth streamlined contouring to allow smooth passage of large solids and prevent clogging of the system. This device is employed in applications, including vertical up-and-down flow systems, irrigation, desalination, wastewater treatment facilities, abrasive slurries and corrosive chemicals.
| Height (cm) | 41.91 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8481809050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 68.04 |
-30 to 150 degrees Fahrenheit.
The eccentric action of the plug valve rotates the plug in and out of the seated position with little contact, avoiding high torque and wear.
Buna-N.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)