-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swing Flex Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ansi Flange Class | Class 125 |
| Application - Valves | General Purpose |
| Body Material | Ductile Iron |
| Check Mechanism | Swing |
| Connection Size - Side 1 | 8" |
| Connection Size - Side 2 | 8" |
| Connection Type | Flange x Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| Cracking Pressure | 0.25 psi |
| Disc Material | Steel |
| Flow Design | Single |
| Flow Rate | 1900 GPM |
| For Media | Drinking Water |
| Full Flow - Valves | No |
| Length | 19 1/2" |
| Max. Flow Rate | 2250 GPM |
| Max. Pressure (cwp) | 250 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | -70°F to +215°F |
| Max. Water Pressure | 250 psi |
|---|---|
| Media Temp. Range | 33°F to 200°F |
| Media Temperature Range | 33°F to 200°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Mounting Position | Horizontal |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | 33°F |
| Overall Length | 19.5" |
| Pipe Or Tube Size | 8" |
| Pipe Or Tube Size - Check Valves | 8" |
| Seal Material | Buna-N |
| Seal Material - Check Valves | Metal |
| Seat Material | Buna N |
| Silent Check | Standard |
| Size | 8" |
| Standards | Nsf/Ansi 372 |
| Temp. Range | -70°F to +215°F |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | Series 500A |
| Width | 13 1/2" |
Val-Matic 508A Swing-Flex check valve prevents the backflow of fluid, ensuring unidirectional flow and system integrity. By automatically closing to prevent reverse flow and reopening to allow forward flow, this valve safeguards pumps, pipelines and other equipment from damage caused by backflow. It is ideal for municipal water supply systems, wastewater treatment plants, industrial processes and pumping stations.
| Height (cm) | 64.52 |
|---|---|
| Length (cm) | 99.06 |
| Width (cm) | 76.2 |
| HS Code | 8481302010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 128.7 |
Yes, this Swing-Flex check valve can be installed in either orientation, providing flexibility in system design and installation. Whether mounted vertically or horizontally, it effectively prevents backflow and ensures reliable fluid transport.
It is recommended to inspect Swing-Flex check valves periodically for signs of wear, damage or debris buildup that could affect their performance. Regular maintenance, including cleaning and lubrication, can help prolong the valve's lifespan and ensure continued reliability.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)