-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Swing Flex Check Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ansi Flange Class | Class 125 |
| Application - Valves | General Purpose |
| Body Material | Ductile Iron |
| Check Mechanism | Swing |
| Connection Size - Side 1 | 12" |
| Connection Size - Side 2 | 12" |
| Connection Type | Flange x Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| Cracking Pressure | 0.25 psi |
| Disc Material | Steel |
| Flow Design | Single |
| Flow Rate | 4600 GPM |
| For Media | Drinking Water |
| Full Flow - Valves | No |
| Length | 27 1/2" |
| Max. Flow Rate | 4000 GPM |
| Max. Pressure (cwp) | 250 psi |
| Max. Pressure (steam) | Not Rated |
| Max. Steam Pressure - Valves | Not Rated |
| Max. Temp. | -70°F to +215°F |
| Max. Water Pressure | 250 psi |
|---|---|
| Media Temp. Range | 33°F to 200°F |
| Media Temperature Range | 33°F to 200°F |
| Mounting Orientation | Horizontal, Vertical |
| Mounting Orientation - Check Valves | Horizontal, Vertical |
| Mounting Position | Horizontal |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Operating Temperature - Maximum | 200°F |
| Operating Temperature - Minimum | 33°F |
| Overall Length | 27.5" |
| Pipe Or Tube Size | 12" |
| Pipe Or Tube Size - Check Valves | 12" |
| Seal Material | Buna-N |
| Seal Material - Check Valves | Metal |
| Seat Material | Buna N |
| Silent Check | Standard |
| Size | 12" |
| Standards | Nsf/Ansi 372 |
| Vacuum Service Rating | Not Rated |
| Valve Body Style | Inline |
| Valve Series | Series 500A |
| Width | 19" |
Val-Matic 512A Swing-Flex check valve prevents reverse flow in fluid lines. This Swing-Flex check valve is suitable for fracking, dewatering, wastewater processing, irrigation, mining, pulp & paper and low-pressure gas service operations.
| Height (cm) | 88.9 |
|---|---|
| Length (cm) | 106.68 |
| Width (cm) | 76.2 |
| HS Code | 8481302010 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 313.2 |
No, this Swing-Flex check valve provides at least 5 years of trouble-free operation. Apart from the basic unclogging & maintenance routine, this check valve does not require frequent maintenance.
Yes, this Val-Matic 512A Swing-Flex check valve supports installation in both vertical & horizontal directions. This Swing-Flex check valve allows smooth and unrestricted fluid flow in vertical flow applications.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)