-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drain Cleaning Mitt, Left |
|---|---|
| Compatible Cleaner Mfr. Model No. | K-50-8 |
| Compatible Cleaner Series | K 50 |
| Construction | Leather With Steel Studs |
| Material | Leather With Steel Studs |
|---|---|
| Number Of Pieces | 1 |
| Product Type | Left-Hand RIDGID Drain Cleaning Mitt |
| Type | Left Hand |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 14.22 |
| HS Code | 7323100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)