-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Ball Material | Stainless Steel |
| Bearing Industry Number | 6311 |
| Bearing Material | Stainless Steel |
| Bearing Type | Double Sealed |
| Bore Dia. | 55 mm |
| Bore Diameter | 55 mm |
| Bore Diameter Tolerance | -0.015 mm to 0 mm |
| Bore Tolerance | -0.015 mm to 0 mm |
| Cage Material | Stainless Steel |
| Closure | Double Sealed |
| Closure & Seal Type | Double Sealed, Contact Seal |
| Dynamic Radial Load Capacity | 16100 lbf. |
| Flange Type | Non Flanged |
| Includes Retaining Ring | No |
| Industry Number | SS6311-2RS |
| Lubricant Material | Grease |
| Lubrication | Grease |
|---|---|
| Max. Speed | 6800 RPM |
| Maximum Axial Load | 16100 lbf. |
| Maximum Speed | 3500 RPM |
| Maximum Temperature | 350°F |
| Minimum Temperature | -40°F |
| Number Of Rows | 1 |
| Outer Ring Width | 29 mm |
| Outside Dia. | 120 mm |
| Outside Diameter | 120 mm |
| Outside Diameter Tolerance | -0.015 mm to 0 mm |
| Retaining Ring Groove | No |
| Ring Material | Stainless Steel |
| Seal Type | Contact |
| Static Load Capacity | 10100 lbs. |
| Static Radial Load Capacity | 10100 lbf. |
| Temp. Range | -40°F to +350°F |
| Width | 29 mm |
| Height (cm) | 2.92 |
|---|---|
| Length (cm) | 12.06 |
| Width (cm) | 12.06 |
| HS Code | 8482105056 |
|---|---|
| Weight (kg) | 1.359 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)