-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Bearing Material | Stainless Steel |
| Bearing Type | Double Sealed |
| Bore Dia. | 30 mm |
| Bore Tolerance | -0.01 mm to 0 mm |
| Cage Material | Stainless Steel |
| Industry Number | SS6306-2RS |
|---|---|
| Lubrication | Grease |
| Max. Speed | 12000 RPM |
| Outside Dia. | 72 mm |
| Seal Material | Synthetic Rubber |
| Temp. Range | -40°F to +350°F |
| Width | 19 mm |
| Height (cm) | 1.9 |
|---|---|
| Length (cm) | 7.2 |
| Width (cm) | 7.2 |
| HS Code | 8482105052 |
|---|---|
| Weight (kg) | 0.351 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)