-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Ball Material | Stainless Steel |
| Bearing Industry No. | 6304 |
| Bearing Material | Stainless Steel |
| Bearing Type | Double Sealed |
| Bore Dia. | 20 mm |
| Bore Diameter | 20 mm |
| Bore Diameter Tolerance | -0.01 mm to 0 mm |
| Bore Tolerance | -0.01 mm to 0 mm |
| Cage Material | Stainless Steel |
| Cage Material Grade | Grade 304 |
| Closure | Double Sealed |
| Closure & Seal Type | Double Sealed, Contact Seal |
| Dynamic Radial Load Capacity | 2864 lbf. |
| Flange Type | Non Flanged |
| For Environment | Caustic, Chemical, Food And Beverage, Pharmaceutical, Poultry |
| Includes Retaining Ring | No |
| Industry Number | SS6304-2RS |
| Lubricant Material | High Quality Food Grade Grease |
|---|---|
| Lubrication | Grease |
| Max. Speed | 17000 RPM |
| Maximum Axial Load | 3580 lbf. |
| Maximum Speed | 10000 RPM |
| Maximum Temperature | 350°F |
| Minimum Temperature | -40°F |
| Number Of Rows | 1 |
| Outer Ring Width | 15 mm |
| Outside Dia. | 52 mm |
| Outside Diameter | 52 mm |
| Outside Diameter Tolerance | -0.013 mm to 0 mm |
| Resistance Properties | Corrosion Resistant |
| Retaining Ring Groove | No |
| Ring Material | Stainless Steel |
| Seal Material | Rubber |
| Seal Type | Contact |
| Static Load Capacity | 1780 lbs. |
| Static Radial Load Capacity | 1709 lbf. |
| Temp. Range | -40°F to +350°F |
| Height (cm) | 1.5 |
|---|---|
| Length (cm) | 5.2 |
| Width (cm) | 5.2 |
| HS Code | 8482105048 |
|---|---|
| Weight (kg) | 0.1485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)