-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Radial Ball Bearing |
|---|---|
| Abec Rating | 1 |
| Abec Tolerance | 1 |
| Ball Material | Alloy Steel |
| Ball Material Grade | Grade 52100 |
| Bearing Industry Number | 6001 |
| Bearing Material | Stainless Steel |
| Bearing Type | Double Shielded Ball |
| Bore Dia. | 12 mm |
| Bore Diameter | 12 mm |
| Bore Diameter Tolerance | -0.008 mm to 0 mm |
| Bore Tolerance | -0.008 mm to 0 mm |
| Cage Material | Stainless Steel |
| Cage Material Grade | Grade 304 |
| Closure | Double Shielded |
| Closure & Seal Type | Double Shielded |
| Dynamic Load Capacity | 1150 lbs. |
| Dynamic Radial Load Capacity | 1080 lbf. |
| Flange Type | Non Flanged |
| For Environment | Oily, Greasy |
| Includes Retaining Ring | No |
| Industry Number | SS6001ZZ |
| Lubricant Material | FM222 |
|---|---|
| Lubrication | Grease |
| Max. Speed | 30000 RPM |
| Maximum Axial Load | 1150 lbf. |
| Maximum Speed | 30000 RPM |
| Maximum Temperature | 350°F |
| Minimum Temperature | -40°F |
| Number Of Rows | 1 |
| Outer Ring Width | 8 mm |
| Outside Dia. | 28 mm |
| Outside Diameter | 28 mm |
| Outside Diameter Tolerance | -0.009 mm to 0 mm |
| Resistance Properties | Corrosion Resistant |
| Retaining Ring Groove | No |
| Ring Material | Stainless Steel |
| Ring Material Grade | Grade 440C |
| Shield Material | Stainless Steel |
| Standards | Afbma, Iso Certified 9001 |
| Static Load Capacity | 540 lbs. |
| Static Radial Load Capacity | 530 lbf. |
| Temp. Range | -40°F to +350°F |
| Height (cm) | 0.8 |
|---|---|
| Length (cm) | 2.8 |
| Width (cm) | 2.8 |
| HS Code | 8482105044 |
|---|---|
| Weight (kg) | 0.018 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)