-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inverter |
|---|---|
| Application | Coffee Makers, Dvd Players, Game Systems, Microwaves, Office Equipment, Power Tools, Tvs |
| Case Material | Aluminum, Steel |
| Connection | Hardwire |
| Continuous Output Power | 3000 W |
| Dc Connection | Input Terminals |
| Depth | 14 4/5" |
| Features | Battery Charge Level Led, Connected Load Level Leds, Daisy-Chain Capability, Dual Connections, Grooved Cooling Surface, Low Voltage Alarm/Shutdown, Operating Mode Switch Controls Inverter Operation, Remote Control Led/Switch Module |
| Form Factors Supported | Mounting Slots Enable Permanent Placement Of Inverter On Any Horizontal Surface (See Manual For Additional Mounting Information) |
| Frequency Compatibility | 60 Hz |
| Fused | Yes |
| Height | 4.3" |
| Includes | 25 ft. Remote Cable, Remote Control Led/Switch Module (Apsrm4) |
| Input Connection | Input Terminals |
| Input Current | 2.6A @ 12V DC, 286A @ 12V DC, Less Than 500 mA |
| Input Voltage | 12V DC |
| Inverter Output Form | Modified Sine Wave |
| Material | Aluminum |
| Material Of Construction | Aluminum, Steel |
| Maximum Frequency | 60 Hz |
| Maximum Operating Temperature | 104°F |
|---|---|
| Minimum Operating Temperature | 32°F |
| Nema Rating | NEMA 5-15R |
| Nominal Output Voltage(s) Supported | 120V |
| Number Of Outlets | 4 |
| Outlet Type | GFCI |
| Output Connection | (4) NEMA 5-15R |
| Output Form | Modified Sine Wave |
| Output Frequency | 60 Hz |
| Output Voltage | 120V AC |
| Output Wattage | 3000 W |
| Overall Depth | 14 3/4" |
| Overall Height | 4 1/4" |
| Overall Width | 12 1/2" |
| Peak Output Power | 6000 W |
| Product Color | Gray |
| Real Power Rating | 6000 W |
| Type Of Indicator | LED |
| Width | 12 1/2" |
| Standards | OSHA 1926.404 (B) (II) |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 41.91 |
| Width (cm) | 31.75 |
| HS Code | 8504409570 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 7.5375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)