-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inverter |
|---|---|
| Application | Motors |
| Case Material | Polycarbonate |
| Connection | Hardwire |
| Continuous Output Power | 2400 W |
| Efficiency | 90% |
| Features | Diagnostic Led, Frequency Control For Operating Stability, High-Efficiency Operation, Rj45 Port Allows Connection Of Aps/Powerverter Remote Switch (Apsrm4) |
| Form Factors Supported | Mounting Slots Enable Permanent Placement Of Inverter On Any Horizontal Surface (See Manual For Additional Mounting Information) |
| Frequency Compatibility | 60 Hz |
| Fused | Yes |
| Height | 7 1/4" |
| Includes | Set Of High Current Dc Input Terminals |
| Input Connection | (2) Bolt Down DC Wiring Terminals |
| Input Current | 120A @ 24V DC, 2.2A @ 24V DC |
| Input Voltage | 24V DC |
| Inverter Output Form | Modified Sine Wave |
| Material | Polycarbonate |
| Material Of Construction | Polycarbonate |
| Maximum Frequency | 60 Hz |
| Nema Rating | NEMA 5-20 |
| No. Of Connection | 2 , Bolt Down Terminals |
|---|---|
| Nominal Output Voltage(s) Supported | 120V |
| Number Of Outlets | 2 |
| Outlet Type | (2) NEMA 5-15R |
| Output Connection | (2) NEMA 5-15R |
| Output Form | Modified Sine Wave |
| Output Frequency | 60 Hz |
| Output Voltage | 120V AC |
| Output Wattage | 2400 |
| Overall Depth | 16 1/4" |
| Overall Height | 7 1/4" |
| Overall Width | 8 1/2" |
| Overload Protection | Circuit Breaker |
| Peak Output Power | 4800 W |
| Product Color | Black |
| Product Series | Plus |
| Real Power Rating | 4800 W |
| Type Of Indicator | LED |
| Width | 8 1/2" |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 38.1 |
| HS Code | 8504409570 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 17.28 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)