-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inverter |
|---|---|
| Application | Laptop Computers, Power Tools, Pumps |
| Case Material | Polycarbonate |
| Connection | Hardwire |
| Continuous Output Power | 1250 W |
| Dc Connection | Input Terminals |
| Depth | 9" |
| Features | Automatic Overload Shutdown, Diagnostic LED, Frequency Control For Operating Stability, High-Efficiency Operation, Ignition Interlock Jack, Rj45 Port Allows Connection Of Aps/Powerverter Remote Switch (Apsrm4) |
| Form Factors Supported | Mounting Slots Enable Permanent Placement Of Inverter On Any Horizontal Surface (See Manual For Additional Mounting Information) |
| Frequency Compatibility | 60 Hz |
| Fused | Yes |
| Height | 7" |
| Input Connection | (2) Input Terminals |
| Input Current | 127A @ 12V DC, 2.2A @ 12V DC |
| Input Voltage | 12V DC |
| Inverter Output Form | Modified Sine Wave |
| Material | Polycarbonate |
| Material Of Construction | Polycarbonate |
| Maximum Frequency | 60 Hz |
|---|---|
| Nominal Output Voltage(s) Supported | 120V |
| Number Of Outlets | 2 |
| Number Of Usb Ports | 0 |
| Outlet Type | (2) NEMA 5-15R |
| Output Connection | (2) NEMA 5-15R |
| Output Frequency | 60 Hz |
| Output Voltage | 120V AC |
| Output Wattage | 1250 W |
| Overall Depth | 9" |
| Overall Height | 7" |
| Overall Width | 8 3/4" |
| Overload Protection | Circuit Breaker |
| Peak Output Power | 1875 W |
| Product Series | Plus |
| Real Power Rating | 2500 W |
| Type Of Indicator | LED |
| Width | 8 3/4" |
| Height (cm) | 32 |
|---|---|
| Length (cm) | 27.18 |
| Width (cm) | 27.43 |
| HS Code | 8504409570 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 10.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)