-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Inverter |
|---|---|
| Application | Motors, Power Tools, Work Trucks |
| Case Material | Polycarbonate |
| Connection | Hardwire |
| Continuous Output Power | 2000 W |
| Efficiency | 90% |
| Features | Diagnostic Led, Frequency Control For Operating Stability, High-Efficiency Operation, Load Sense Function, Rj45 Port Allows Connection Of Aps/Powerverter Remote Switch (Apsrm4) |
| Form Factors Supported | Mounting Slots Enable Permanent Placement Of Inverter On Any Horizontal Surface (See Manual For Additional Mounting Information) |
| Fused | Yes |
| Height | 7 1/4" |
| Includes | Set Of High Current Dc Input Terminals |
| Input Connection | (2) Bolt Down DC Wiring Terminals |
| Input Current | 2.2A @ 12V DC, 200A @ 12V DC |
| Input Voltage | 12V DC |
| Inverter Output Form | Modified Sine Wave |
| Material | Polycarbonate |
| Material Of Construction | Polycarbonate |
| Nema Rating | NEMA 5-20 |
| No. Of Connection | 2 , Bolt Down Terminals |
| Number Of Outlets | 2 |
|---|---|
| Outlet Type | (2) NEMA 5-15R |
| Output Connection | (2) NEMA 5-15R |
| Output Form | Modified Sine Wave |
| Output Frequency | 60 Hz |
| Output Voltage | 120V AC |
| Output Wattage | 2000 |
| Overall Depth | 16 1/4" |
| Overall Height | 7 1/4" |
| Overall Width | 8 1/2" |
| Overload Protection | Circuit Breaker |
| Peak Output Power | 4000 W |
| Product Color | Black |
| Protection Type | Overload Protection |
| Real Power Rating | 4000 W |
| Type Of Indicator | LED |
| Width | 8 1/2" |
| Standards | ROHS COMPLIANT, UL 458 |
| Height (cm) | 34.29 |
|---|---|
| Length (cm) | 54.61 |
| Width (cm) | 38.1 |
| HS Code | 8504409570 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 17.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)