-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HID Lamp |
|---|---|
| Ansi Code | H37 |
| Average Life | 20000 hrs. |
| Bulb Base Type | Mogul Screw (E39) |
| Bulb Designation | HR250DX37 |
| Bulb Dia. | 3 1/2" |
| Bulb Finish | Frosted |
| Bulb Housing | Glass, Metal |
| Bulb Life | 20000 hrs. |
| Bulb Operating Position | Universal Burning |
| Bulb Shape | ED28 |
| Bulb Technology | Mercury Vapor |
| Color Rendering Index | 50 |
| Color Temp. | 3900 K |
| Cri | 50 |
| Dimmable | No |
| Fixture Type | Enclosed, Open |
| For Enclosed Fixtures | Yes |
| High Output | Yes |
| Initial Lumens | 11200 lm |
| Lamp Dia. | 3 1/2" |
|---|---|
| Lamp Finish | Delux White |
| Lamp Shape | ED |
| Lamp Type | Mercury Vapor |
| Light Appearance | Neutral 3100 K to 4000 K |
| Light Color | White |
| Light Output | 11200 lm |
| Light Technology | Mercury Vapor |
| Lumens | 11200 lm |
| Max. Overall Length | 8 1/4" |
| Mean Lumens | 7840 lm |
| Mounting Position | Universal |
| Overall Bulb Shape | ED |
| Overall Lamp Shape | ED |
| Overall Length | 8 1/4" |
| Rated Life | 20000 hrs. |
| Shatter Resistance | No |
| Shatter-resistant | No |
| Wattage | 250 W |
| Standards | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 22.86 |
| Width (cm) | 10.16 |
| HS Code | 8539320040 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.18 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)