-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HID Lamp |
|---|---|
| Ansi Code | S55 |
| Average Life | 30000 hr. |
| Base Type | Mogul Screw (E39) |
| Bulb Base Type | Mogul Screw (E39) |
| Bulb Designation | LU150/ECO/NC |
| Bulb Diameter | 2 15/16" |
| Bulb Finish | Clear |
| Bulb Operating Position | Universal Burning |
| Bulb Shape | ED23-1/2 |
| Color Rendering Index | 23 |
| Color Temp. | 2000 K |
| Cri | 23 |
| Dimmable | No |
| Fixture Type | Open |
| For Enclosed Fixtures | Yes |
| Initial Lumens | 16000 lm |
| Lamp Designation | LU150/SS/ECO/NC |
| Lamp Finish | Clear |
|---|---|
| Lamp Shape | ED23.5 |
| Lamp Type | High Pressure Sodium |
| Light Appearance | Warm White 3000 K And Under |
| Light Color | White |
| Light Output | 16000 lm |
| Light Technology | High Pressure Sodium |
| Max. Overall Length | 7 7/8" |
| Mean Lumens | 16000 lm |
| Mounting Position | Universal |
| Overall Bulb Shape | ED |
| Overall Lamp Shape | ED |
| Overall Length | 7 7/8" |
| Rated Life | 30000 hrs. |
| Shatter Resistance | No |
| Shatter-resistant | No |
| Standards | Meets 2012 Lighting Legislation Energy |
| Wattage | 150 W |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 24.38 |
| HS Code | 8539320020 |
|---|---|
| Country Of Origin | HU |
| Weight (kg) | 0.16 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)