-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | HID Lamp |
|---|---|
| Ansi Code | S62 |
| Average Life | 24000 hrs. |
| Bulb Base Type | Mogul Screw (E39) |
| Bulb Designation | LU70/H/ECO |
| Bulb Diameter | 3" |
| Bulb Finish | Clear |
| Bulb Housing | Glass, Metal |
| Bulb Operating Position | Universal Burning |
| Bulb Shape | ED23-1/2 |
| Color Rendering Index | 22 |
| Color Temp. | 1900 K |
| Cri | 22 |
| Dimmable | No |
| Fixture Type | Enclosed, Open |
| For Enclosed Fixtures | Yes |
| High Output | Yes |
| Initial Lumens | 6400 lm |
| Lamp Dia. | 2.955" |
| Lamp Finish | Clear |
|---|---|
| Lamp Shape | ED |
| Lamp Type | High Pressure Sodium |
| Light Appearance | Warm White 3000 K And Under |
| Light Color | White |
| Light Output | 6400 lm |
| Light Technology | High Pressure Sodium |
| Max. Overall Length | 7 3/4" |
| Mean Lumens | 5450 lm |
| Mounting Position | Universal |
| Overall Bulb Shape | ED |
| Overall Lamp Shape | ED |
| Overall Length | 7 3/4" |
| Rated Life | 24000 hrs. |
| Shatter Resistance | No |
| Shatter-resistant | No |
| Wattage | 70 W |
| Standards | MEETS 2012 LIGHTING LEGISLATION ENERGY STANDARDS, TCLP COMPLIANT |
| Height (cm) | 20.83 |
|---|---|
| Length (cm) | 33.53 |
| Width (cm) | 24.89 |
| HS Code | 8539320020 |
|---|---|
| Country Of Origin | HU |
| Weight (kg) | 0.1305 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)