-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Piston Air Compressor |
|---|---|
| Color | Gray |
| Current Rating | 10.5A |
| Cylinder Material | Aluminum |
| Duty Cycle | Continuous |
| Finish | Painted |
| Free Air Cfm @ 0 Psi | 0.79 CFM |
| Free Air Cfm @ 100 Psi | 0.24 CFM |
| Free Air Cfm @ 20 Psi | 0.61 CFM |
| Free Air Cfm @ 50 Psi | 0.41 CFM |
| Free Air Flow Rate | 0.27 CFM |
| Full Load Amps | 10.5A |
| Hp | 1/10 hp |
| Inlet Size | 1/8" |
| Inlet Type | NPT |
| Lubrication Type | Oil Free |
| Maximum Continuous Pressure | 100 psi |
| Maximum Intermittent Pressure | 100 psi |
| Maximum Operating Temperature | 104°F |
| Maximum Speed | 3310 RPM |
| Minimum Operating Temperature | 50°F |
| Motor Type | Permanent Magnet |
| Number Of Cylinders | 1 |
|---|---|
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Output Power | 1/10 Hp |
| Overall Height | 5.333" |
| Overall Length | 7 1/2" |
| Overall Width | 4 1/4" |
| Phase | Single |
| Piston Type | Wob L |
| Power Cord | No |
| Pump Type | Wob-L Piston |
| Rpm | 3450 RPM |
| Sound Level | 63 dBA |
| Stroke Length | 3/8" |
| Tank Style | Tankless |
| Temp. Range | +104°F to +50°F |
| Thermal Protection | Yes |
| Valve | Corrosion Resistant Sandwich |
| Valve Material | Stainless Steel |
| Valve Type | Corrosion Resistant Sandwich |
| Voltage | 12V DC |
| Height (cm) | 13.55 |
|---|---|
| Length (cm) | 19.05 |
| Width (cm) | 10.8 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)