-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Piston Air Compressor/Vacuum Pump |
|---|---|
| Color | Gray |
| Cord Length | 6 ft. |
| Current Rating | 3.1A |
| Cylinder Material | Aluminum |
| Design | Lap Joint Piston Ring |
| Duty Cycle | Continuous |
| Electrical Connection | Cord With Plugs |
| Finish | Painted |
| Free Air Cfm @ 0 In. Hg | 0.78 CFM |
| Free Air Cfm @ 0 Psi | 0.78 CFM |
| Free Air Cfm @ 10 In. Hg | 0.47 CFM |
| Free Air Cfm @ 100 Psi | 0.07 CFM |
| Free Air Cfm @ 20 In. Hg | 0.16 CFM |
| Free Air Cfm @ 20 Psi | 0.59 CFM |
| Free Air Cfm @ 40 Psi | 0.42 CFM |
| Free Air Cfm @ 50 Psi | 0.37 CFM |
| Free Air Flow Rate | 0.13 CFM |
| Frequency | 60 Hz |
| Full Load Amps | 3.1A |
| Hp | 1/8 hp |
| Inlet Size | 1/4" |
| Inlet Type | NPT |
| Lubrication Type | Oil Free |
| Max. Vacuum | 25.6 in. hg |
| Maximum Continuous Pressure | 100 psi |
| Maximum Intermittent Pressure | 100 psi |
| Maximum Operating Temperature | 104°F |
|---|---|
| Maximum Speed | 1540 RPM |
| Minimum Operating Temperature | 50°F |
| Motor Type | High Torque Start Winding, Shaded Pole |
| Mounting Style | Thru Bolt |
| Number Of Cylinders | 1 |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Output Power | 1/8 hp |
| Overall Height | 6 4/5" |
| Overall Length | 8" |
| Overall Width | 5" |
| Phase | 1 |
| Piston Type | Wob L |
| Power Cord | Yes |
| Power Source | Corded Electric |
| Pump Type | Wob-L Piston |
| Sound Level | 63 dBA |
| Stroke Length | 3/16" |
| Tank Style | Tankless |
| Temp. Range | +104°F to +50°F |
| Thermal Protection | Yes |
| Valve | Corrosion Resistant Sandwich |
| Valve Material | Stainless Steel |
| Valve Type | Corrosion Resistant Sandwich |
| Voltage | 115V AC |
| Height (cm) | 17.27 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.7 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)