-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Piston Air Compressor/Vacuum Pump |
|---|---|
| Color | Gray |
| Current Rating | 4.7A |
| Cylinder Material | Aluminum |
| Duty Cycle | Continuous |
| Electrical Connection | Cord With Plugs |
| Finish | Painted |
| Free Air Cfm @ 0 In. Hg | 3.15 CFM |
| Free Air Cfm @ 0 Psi | 3.15 CFM |
| Free Air Cfm @ 10 In. Hg | 1.6 CFM |
| Free Air Cfm @ 20 In. Hg | 0.64 CFM |
| Free Air Cfm @ 20 Psi | 2.72 CFM |
| Free Air Flow Rate | 3.15 CFM |
| Frequency | 60 Hz |
| Full Load Amps | 4.7A |
| Hp | 1/3 hp |
| Inlet Size | 1/4" |
| Inlet Type | NPT |
| Max. Vacuum | 27.6 in. hg |
| Maximum Continuous Pressure | 25 psi |
| Maximum Intermittent Pressure | 25 psi |
| Maximum Operating Temperature | 104°F |
| Maximum Speed | 1750 RPM |
|---|---|
| Minimum Operating Temperature | 50°F |
| Motor Type | High Torque Start Winding, Shaded Pole |
| Number Of Cylinders | 2 |
| Outlet Size | 1/4" |
| Outlet Type | NPT |
| Output Power | 1/3 hp |
| Overall Height | 7.1" |
| Overall Length | 9 5/8" |
| Phase | 1 |
| Piston Type | Wob L |
| Power Cord | Yes |
| Power Source | Corded Electric |
| Pump Type | Wob-L Piston |
| Sound Level | 63 dBA |
| Standards | Csa, Ul |
| Tank Style | Tankless |
| Temp. Range | +104°F to +50°F |
| Thermal Protection | Yes |
| Valve | Corrosion Resistant Sandwich |
| Valve Type | Corrosion Resistant Sandwich |
| Voltage | 115V AC |
Thomas 2688CE44 piston air compressor / vacuum pump is used for compressing air and delivering gases at high pressure in oil refineries, gas pipelines, chemical plants and natural gas processing plants.
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 24.45 |
| Width (cm) | 17.14 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.1 |

This pump produces a noise of 63 dBA.
The rotary vane compressors have better energy efficiency & cost-effectiveness, more uptime, higher air quality and longer service life than piston compressors.
They are dry-running reciprocating pumps in which the energy from the rotary motor is transformed into the linear motion of the piston inside the pump cylinder.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)