-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Piston Air Compressor/Vacuum Pump |
|---|---|
| Color | Gray |
| Cylinder Material | Aluminum |
| Finish | Gray |
| Free Air Cfm @ 0 In. Hg | 1.6 CFM |
| Free Air Cfm @ 10 In. Hg | 0.98 CFM |
| Free Air Cfm @ 20 In. Hg | 0.48 CFM |
| Full Load Amps | 3.2A |
| Hp | 1/3 hp |
| Motor Type | High Torque Start Winding, Shaded Pole |
| Number Of Cylinders | 2 |
|---|---|
| Overall Height | 7.1" |
| Overall Length | 9 5/8" |
| Phase | 1 |
| Power Cord | Yes |
| Sound Level | 63 dBA @ 60 Psi |
| Temp. Range | +104°F to +50°F |
| Thermal Protection | Yes |
| Valve | Corrosion Resistant Sandwich |
| Height (cm) | 18.03 |
|---|---|
| Length (cm) | 24.45 |
| Width (cm) | 17.14 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 7.83 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)