-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Compressor/Vacuum Pump |
|---|---|
| Amps Rating | 1.7A |
| Compressor Type | Diaphragm |
| Free Air Cfm @ 0 Psi | 0.69 CFM |
| Frequency | 60 Hz |
| Full Load Amps | 1.7A |
| Hp | 1/20 hp |
| Inlet Connection Type | NPT |
| Inlet Size | 1/8" |
| Max. Psi Cont. | 20 psi |
| Max. Psi Int. | 30 psi |
| Max. Vacuum | 22.1 in. hg |
| Maximum Continuous Pressure | 20 psi |
|---|---|
| Maximum Flow Rate | 0.14 CFM @ 30 psi, 0.69 CFM @ 0 psi |
| Maximum Intermittent Pressure | 30 psi |
| Outlet Connection Type | NPT |
| Outlet Size | 1/8" |
| Output Power | 3/64 hp |
| Overall Height | 4 3/4" |
| Overall Length | 7" |
| Overall Width | 4 1/4" |
| Power Cord | No |
| Power Cord Included | No |
| Voltage | 115V AC |
| Height (cm) | 12.06 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 10.8 |
| HS Code | 8414801690 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.565 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)